
Pin & Sleeve Receptacle, 20 A, 250V AC, 2 Pole, Screw Terminals Wire Connection Type Blue, NEMA 4X (Discontinued)
- Mfr # 63-14072-375
- Zoro # G501757523
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63-14072-375
Zoro #
G501757523
UPC #
784474619882
Country of Origin
United States
Dimensions
Wire Strip Length
Phase: 1/2 in (13 mm)
Use With Installation Accessory Size
1
Wire Size
14 AWG to 12 AWG
Description
DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 2P+G 20A 250 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.