
Pin & Sleeve Inlet, 20 A, 125V AC, Single Phase, 1 Pole, Screw Terminals Wire Connection Type Blue (Discontinued)
- Mfr # 63-18075-A155
- Zoro # G101757541
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Meltric
- MFR # 63-18075-A155
- Zoro # G101757541
- UPC # 784474621090
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
| Wire Strip Length | Phase: 5/8 in (16 mm) |
| Wire Size | 14 AWG to 12 AWG |
| Use With Installation Accessory Size | 1 |
Description
DSN20 INLET POLY BLUE SIZE 1 TYPE 4X IP 69 1P+N+G 20A 125 VAC 60 Hz WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.