This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 30 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type 63-34043-972-NC

Pin & Sleeve Receptacle, 30 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type (Discontinued)

  • Mfr # 63-34043-972-NC
  • Zoro # G301759086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-34043-972-NC
Zoro #
G301759086
UPC #
784474553780
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 14 AWG; 14 AWG to 8 AWG
Use With Installation Accessory Size
2
Wire Strip Length
Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm)
Dimensions
2.87 in Dia x 3.2 in L

Details

Item
Pin & Sleeve Receptacle
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Resistance Properties
Impact Resistant
Use With
Mating Box MB3
Body Material
Polyester
HP
15
Switch Rated
Yes
Keying Position
4
Number of Notch Positions
24
Hz
60 Hz
Number of Aux. Outputs
+2 AUX
Auxiliary Contact Rating
1.2A
Color Code
Red
Load Break Amp Rating
30A
Terminal Connection
Screw
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Impact Rating
IK08
Contact Configuration
3P+G
Operating Temp. Range
-40C to 60C
Auxiliary Contact Voltage Rating
600VAC
Tightening Torque
Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 15 IN-LBS / 1.7 N-M
Wire Temperature Rating
60 Degrees C
Load Break Amp Rating_Abnormal Overload
45A
Temperature Rating
-40 to 140 °F
Horsepower
10 hp
Series
DSN30
Enclosure
IP66/IP67/IP69k

Description

DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 480 VAC 60 Hz +2 AUX NORMALLY CLOSED LID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.