This item is Discontinued.

Meltric Pin & Sleeve Inlet, 30 A, 125V AC, Single Phase, 1 Pole, Screw Terminals Wire Connection Type Blue 63-38075-972

Pin & Sleeve Inlet, 30 A, 125V AC, Single Phase, 1 Pole, Screw Terminals Wire Connection Type Blue (Discontinued)

  • Mfr # 63-38075-972
  • Zoro # G101757817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-38075-972
Zoro #
G101757817
UPC #
784474595094
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 14 AWG; 14 AWG to 8 AWG
Wire Strip Length
Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm)
Use With Installation Accessory Size
2

Details

Item
Pin & Sleeve Inlet
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
1
Number of Wires
3
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Resistance Properties
Corrosion Resistant, UV AC/Sunlight Resistant, Watertight
Switch Rated
Yes
Body Material
Polyester
HP
1
Use With
Mating Box MB3
Number of Notch Positions
24
Load Break Amp Rating
30A
Terminal Connection
Screw
Color Code
Orange
Hz
60 Hz
Auxiliary Contact Voltage Rating
600VAC
Operating Temp. Range
-40C to 60C
Keying Position
7
Number of Aux. Outputs
+2 AUX
Impact Rating
IK08
Auxiliary Contact Rating
1.2A
Contact Configuration
1P+N+G
Wire Temperature Rating
60 Degrees C
Tightening Torque
Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 15 IN-LBS / 1.7 N-M
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Load Break Amp Rating_Abnormal Overload
45A
Series
DSN30
Enclosure
IP66/IP67/IP69k
Temperature Rating
-40 to 140 °F

Description

DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 1P+N+G 30A 125 VAC 60 Hz +2 AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.