This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 60 A, 277/480V AC, Three Phase, 3 Pole, Blue, NEMA 4X 63-64047-973

Pin & Sleeve Receptacle, 60 A, 277/480V AC, Three Phase, 3 Pole, Blue, NEMA 4X (Discontinued)

  • Mfr # 63-64047-973
  • Zoro # G801756165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-64047-973
Zoro #
G801756165
UPC #
784474639576
Country of Origin
United States

Dimensions

Use With Installation Accessory Size
3
Wire Strip Length
Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm)
Wire Size
14 AWG to 14 AWG; 14 AWG to 4 AWG

Details

Item
Pin & Sleeve Receptacle
Current Rating
60 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
3
Number of Wires
5
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Resistance Properties
Impact Resistant
Voltage
277/480V AC
Switch Rated
Yes
NEMA Rating
4X
HP
5 or 20
Body Material
Polyester
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Impact Rating
IK08
Auxiliary Contact Rating
1.2A
Number of Aux. Outputs
+3 AUX
Contact Configuration
3P+N+G
Keying Position
4
Tightening Torque
Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 15 IN-LBS / 1.7 N-M
Hz
60 Hz
Terminal Connection
Screw
Auxiliary Contact Voltage Rating
600VAC
Operating Temp. Range
-40C to 60C
Load Break Amp Rating
60A
Number of Notch Positions
24
Color Code
Red
Terminal Type
Screw terminal
Wire Temperature Rating
60 Degrees C
Load Break Amp Rating_Abnormal Overload
90A

Description

DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+N+G 60A 277/480 VAC 60 Hz +3 AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.