
Pin & Sleeve Receptacle, 60 A, 125/250V AC, 2 Pole, Screw Terminals Wire Connection Type Blue (Discontinued)
- Mfr # 63-64076-974
- Zoro # G301757822
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63-64076-974
Zoro #
G301757822
UPC #
784474621717
Country of Origin
United States
Dimensions
Wire Strip Length
Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm)
Use With Installation Accessory Size
3
Wire Size
14 AWG to 14 AWG; 14 AWG to 4 AWG
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 2P+N+G 60A 125/250 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.