This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 60 A, 120/208V AC, Three Phase, 3 Pole, Blue, NEMA 4X 63-64167-843-NC

Pin & Sleeve Receptacle, 60 A, 120/208V AC, Three Phase, 3 Pole, Blue, NEMA 4X (Discontinued)

  • Mfr # 63-64167-843-NC
  • Zoro # G201757175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63-64167-843-NC
Zoro #
G201757175
UPC #
784474032773
Country of Origin
United States

Dimensions

Use With Installation Accessory Size
3
Wire Strip Length
Phase: 3/4 in (19 mm)
Wire Size
14 AWG to 4 AWG

Details

Item
Pin & Sleeve Receptacle
Current Rating
60 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
3
Number of Wires
5
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Resistance Properties
Impact Resistant
Switch Rated
Yes
Use With
Mating Box MB3
Body Material
Polyester
HP
2 or 7.5
Wire Temperature Rating
60 Degrees C
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Impact Rating
IK08
Keying Position
16
Tightening Torque
Phase: 15 IN-LBS / 1.7 N-M
Number of Aux. Outputs
NO AUX
Color Code
Blue
Load Break Amp Rating
60A
Number of Notch Positions
24
Hz
60 Hz
Contact Configuration
3P+N+G
Operating Temp. Range
-40C to 60C

Description

DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+N+G 60A 120/208 VAC 60 Hz NO AUX PADLOCK PAWL NORMALLY CLOSED LID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.