Zoro Homepage
This item is Discontinued.
Meltric Pin & Sleeve Inlet, 60 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type Blue 63-68043-A155

Pin & Sleeve Inlet, 60 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type Blue (Discontinued)

  • Mfr # 63-68043-A155
  • Zoro # G701757118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-68043-A155
Zoro #
G701757118
UPC #
784474642132
Country of Origin
United States

Dimensions

Use With Installation Accessory Size
3
Wire Size
14 AWG to 4 AWG
Wire Strip Length
Phase: 7/8 in (22 mm)

Details

Item
Pin & Sleeve Inlet
Current Rating
60 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Resistance Properties
Impact Resistant
Switch Rated
Yes
HP
20
Body Material
Polyester
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Tightening Torque
Phase: 15 IN-LBS / 1.7 N-M
Color Code
Red
Operating Temp. Range
-40C to 60C
Number of Notch Positions
24
Wire Temperature Rating
60 Degrees C
Number of Aux. Outputs
NO AUX
Hz
60 Hz
Contact Configuration
3P+G
Impact Rating
IK08
Keying Position
4
Load Break Amp Rating
60A
Load Break Amp Rating_Abnormal Overload
90A

Description

DSN60 INLET POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 480 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.