This item is Discontinued.

Meltric Pin & Sleeve Inlet, 60 A, 250V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type Blue 63-68073-973

Pin & Sleeve Inlet, 60 A, 250V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type Blue (Discontinued)

  • Mfr # 63-68073-973
  • Zoro # G301757310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-68073-973
Zoro #
G301757310
UPC #
784474571197
Country of Origin
United States

Dimensions

Use With Installation Accessory Size
3
Wire Strip Length
Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm)
Wire Size
14 AWG to 14 AWG; 14 AWG to 4 AWG

Details

Item
Pin & Sleeve Inlet
Current Rating
60 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Resistance Properties
Impact Resistant
Body Material
Polyester
HP
7.5
Switch Rated
Yes
Tightening Torque
Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 15 IN-LBS / 1.7 N-M
Auxiliary Contact Voltage Rating
600VAC
Load Break Amp Rating
60A
Number of Notch Positions
24
Color Code
Orange
Auxiliary Contact Rating
1.2A
Operating Temp. Range
-40C to 60C
Terminal Connection
Screw
Keying Position
7
Wire Temperature Rating
60 Degrees C
Impact Rating
IK08
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Number of Aux. Outputs
+3 AUX
Contact Configuration
3P+G
Hz
60 Hz
Load Break Amp Rating_Abnormal Overload
90A

Description

DSN60 INLET POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 250 VAC 60 Hz +3 AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.