
Pin & Sleeve Receptacle, 150 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type (Discontinued)
- Mfr # 63-94043-976-352
- Zoro # G801757315
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63-94043-976-352
Zoro #
G801757315
UPC #
784474075473
Country of Origin
Unknown
Dimensions
Wire Size
14 AWG to 14 AWG; 4 AWG to 2/0 AWG
Use With Installation Accessory Size
5
Wire Strip Length
Phase: 1-3/16 in (30 mm)
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 480 VAC 60 Hz +6 AUX STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.