This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 150 A, 600V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type 63-94143-262

Pin & Sleeve Receptacle, 150 A, 600V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type (Discontinued)

  • Mfr # 63-94143-262
  • Zoro # G901756782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63-94143-262
Zoro #
G901756782
UPC #
784474025485
Country of Origin
United States

Dimensions

Use With Installation Accessory Size
5
Wire Strip Length
Phase: 1-3/16 in (30 mm)
Wire Size
14 AWG to 14 AWG; 4 AWG to 2/0 AWG

Details

Item
Pin & Sleeve Receptacle
Current Rating
150 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Resistance Properties
Impact Resistant
Switch Rated
Yes
Voltage
600V AC
HP
75
NEMA Rating
4X
Body Material
Polyester
Load Break Amp Rating
150A
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Operating Temp. Range
-40C to 60C
Number of Aux. Outputs
+2 AUX
Wire Temperature Rating
75 Degrees C
Contact Configuration
3P+G
Tightening Torque
Phase: 90 IN-LBS / 10.2 N-M
Color Code
Black
Keying Position
6
Auxiliary Contact Rating
0.3A
Number of Notch Positions
5
Terminal Connection
Prewired
Hz
60 Hz
Impact Rating
IK08
Auxiliary Contact Voltage Rating
600VAC
Terminal Type
Screw terminal
Load Break Amp Rating_Abnormal Overload
225A

Description

DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 600 VAC 60 Hz +2 AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.