This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 150 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type 69-94043-264

Pin & Sleeve Receptacle, 150 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type (Discontinued)

  • Mfr # 69-94043-264
  • Zoro # G201756512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69-94043-264
Zoro #
G201756512
UPC #
784474052184
Country of Origin
United States

Dimensions

Use With Installation Accessory Size
5
Wire Strip Length
Phase: 1-3/16 in (30 mm)
Wire Size
14 AWG to 14 AWG; 4 AWG to 2/0 AWG

Details

Item
Pin & Sleeve Receptacle
Current Rating
150 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Resistance Properties
Impact Resistant
Body Material
Aluminum
Use With
Mating Box MB10
Switch Rated
Yes
HP
75
Auxiliary Contact Voltage Rating
600VAC
Impact Rating
IK10
Load Break Amp Rating
150A
Tightening Torque
Phase: 90 IN-LBS / 10.2 N-M
Auxiliary Contact Rating
0.3A
Color Code
Red
Terminal Connection
Prewired
Operating Temp. Range
-40C to 60C
Wire Temperature Rating
75 Degrees C
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Contact Configuration
3P+G
Number of Aux. Outputs
+4 AUX
Keying Position
2
Hz
60 Hz
Number of Notch Positions
5
Load Break Amp Rating_Abnormal Overload
225A

Description

DSN150 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+G 150A 480 VAC 60 Hz +4 AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.