DR100 INLET POLY BLUE SIZE 4 TYPE 4X IP 69 3P+N+G 100 A 120/208 VAC 60 Hz NO AUX

  • Mfr # 31-68237-K16

  • Zoro # G821953414


product price:  $581.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Voltage Rating
120/208 V AC
Number of Poles
3P+n+G
IP Rating
IP 66/67/69
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31-68237-K16
Zoro #
G821953414
UPC #
784474614139
Country of Origin
United States

Dimensions

Wire Size
10 AWG to 2 AWG

Details

Item
DR100 RECEPTACLE
Current Rating
100 A
Voltage Rating
120/208 V AC
Number of Poles
3P+n+G
IP Rating
IP 66/67/69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Grounding Style
Grounded

Description

DR100 INLET POLY BLUE SIZE 4 TYPE 4X IP 69 3P+N+G 100 A 120/208 VAC 60 Hz NO AUX CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 10 AWG - 2 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.