DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 2P+G 100 A 208 VAC 60 Hz NO AUX

  • Mfr # 31-64232-K16

  • Zoro # G621953386


product price:  $820.99
/ea
Free Shipping & Returns

Key Features

Wire Size
10 AWG to 2 AWG
Grounding Style
Grounded
Number of Poles
2P+G
Wire Connection Type
Screw Terminals
IP Rating
IP 66/67/69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-64232-K16
Zoro #
G621953386
UPC #
784474624763
Country of Origin
United States

Dimensions

Wire Size
10 AWG to 2 AWG

Details

Grounding Style
Grounded
Number of Poles
2P+G
Wire Connection Type
Screw Terminals
IP Rating
IP 66/67/69
Item
DR100 RECEPTACLE
Current Rating
100 A
Voltage Rating
208 V AC
NEMA Enclosure Rating
4X
Housing Color
Blue

Description

DR100 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 2P+G 100 A 208 VAC 60 Hz NO AUX CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 10 AWG - 2 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.