
DR150 INLET POLY BLUE SIZE 5 TYPE 4X 3P+G 150 A 250 VAC 60 Hz NO AUX
Mfr # 31-98173-K07
Zoro # G921952959
product price:Â $922.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
4X
Current Rating
150 A
Wire Connection Type
Screw Terminals
Number of Poles
3P+G
Housing Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-98173-K07
Zoro #
G921952959
UPC #
784474618595
Country of Origin
United States
Dimensions
Wire Size
4 AWG to 2/0 AWG
Details
NEMA Enclosure Rating
4X
Current Rating
150 A
Wire Connection Type
Screw Terminals
Number of Poles
3P+G
Housing Color
Blue
Phase
3
IP Rating
IP 66/67
Voltage Rating
250 V AC
Item
DR150 INLET
Grounding Style
Grounded
Description
DR150 INLET POLY BLUE SIZE 5 TYPE 4X 3P+G 150 A 250 VAC 60 Hz NO AUX CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 4 AWG - 2/0 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.