DR30 INLET POLY BLUE SIZE 2 TYPE 3R 2P+G 30 A 250 VAC 60 Hz NO AUX

  • Mfr # 31-18172-K07

  • Zoro # G221953373


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Housing Color
Blue
Wire Connection Type
Screw Terminals
Number of Poles
3P+G
NEMA Enclosure Rating
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-18172-K07
Zoro #
G221953373
UPC #
784474620277
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 8 AWG

Details

Current Rating
30 A
Housing Color
Blue
Wire Connection Type
Screw Terminals
Voltage Rating
250 V AC
Number of Poles
3P+G
NEMA Enclosure Rating
3R
Item
DR30 INLET
IP Rating
IP 54
Grounding Style
Grounded

Description

DR30 INLET POLY BLUE SIZE 2 TYPE 3R 2P+G 30 A 250 VAC 60 Hz NO AUX NON-CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 14 AWG - 8 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.