
DR30 INLET POLY BLUE SIZE 2 TYPE 3R 3P+G 30 A 600 VAC 60 Hz NO AUX
Mfr # 31-18183-K14
Zoro # G421953357
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3P+G
NEMA Enclosure Rating
3R
Housing Color
Blue
Current Rating
30 A
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-18183-K14
Zoro #
G421953357
UPC #
784474631563
Country of Origin
United States
Dimensions
Wire Size
14 AWG to 8 AWG
Details
Number of Poles
3P+G
NEMA Enclosure Rating
3R
Housing Color
Blue
Voltage Rating
600 V AC
Current Rating
30 A
Wire Connection Type
Screw Terminals
Item
DR30 INLET
IP Rating
IP 54
Grounding Style
Grounded
Description
DR30 INLET POLY BLUE SIZE 2 TYPE 3R 3P+G 30 A 600 VAC 60 Hz NO AUX NON-CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 14 AWG - 8 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.