DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+G 30 A 480 VAC 60 Hz +2 AUX PADLOCK PAWL
- Mfr # 31-14243-K04-972-843-4X
- Zoro # G021953474
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Current Rating
30 A
Number of Poles
3P+G
IP Rating
IP66/67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-14243-K04-972-843-4X
- Zoro #
- G021953474
- UPC #
- 784474032636
- Country of Origin
- United States
Dimensions
- Wire Size
- 14 AWG to 8 AWG
Details
- Item
- DR30 RECEPTACLE
- Current Rating
- 30 A
- Voltage Rating
- 480 V AC
- Number of Poles
- 3P+G
- IP Rating
- IP66/67
- NEMA Enclosure Rating
- 4X
- Wire Connection Type
- Screw Terminals
- Housing Color
- Blue
- Grounding Style
- Grounded
Description
DR30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+G 30 A 480 VAC 60 Hz +2 AUX PADLOCK PAWL TYPE 4X WATERTIGHTNESS NON-CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 14 AWG - 8 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.