DR50 INLET POLY BLUE SIZE 3 TYPE 3R 3P+G 50 A 208 VAC 60 Hz NO AUX

  • Mfr # 31-38233-K16

  • Zoro # G321953358


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Current Rating
50 A
Housing Color
Blue
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Number of Poles
3P+G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-38233-K16
Zoro #
G321953358
UPC #
784474620536
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 8 AWG

Details

Current Rating
50 A
Housing Color
Blue
Voltage Rating
208 V AC
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Number of Poles
3P+G
Grounding Style
Grounded
Item
DR50 INLET
IP Rating
IP 54

Description

DR50 INLET POLY BLUE SIZE 3 TYPE 3R 3P+G 50 A 208 VAC 60 Hz NO AUX CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 14 AWG - 4 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.