
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 2P+N+G 50 A 125/250 VAC 60 Hz NO AUX
Mfr # 31-34176-K07
Zoro # G621953324
product price:Â $630.99
/ea
Free Shipping & Returns
Key Features
Current Rating
50 A
Number of Poles
2P+n+G
Housing Color
Blue
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-34176-K07
Zoro #
G621953324
UPC #
784474631518
Country of Origin
United States
Dimensions
Wire Size
14 AWG to 8 AWG
Details
Item
DR50 RECEPTACLE
Current Rating
50 A
Number of Poles
2P+n+G
Housing Color
Blue
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Grounding Style
Grounded
IP Rating
IP 55
Voltage Rating
125/250 V AC
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 2P+N+G 50 A 125/250 VAC 60 Hz NO AUX CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 14 AWG - 4 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.