DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 50 A 480 VAC 60 Hz NO AUX

  • Mfr # 31-34243-K04

  • Zoro # G421953401


product price:  $630.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Blue
Grounding Style
Grounded
NEMA Enclosure Rating
3R
Number of Poles
3P+G
Wire Size
14 AWG to 8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-34243-K04
Zoro #
G421953401
UPC #
784474610681
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 8 AWG

Details

Voltage Rating
480 V AC
Housing Color
Blue
Grounding Style
Grounded
NEMA Enclosure Rating
3R
Number of Poles
3P+G
Current Rating
50 A
IP Rating
IP 55
Wire Connection Type
Screw Terminals
Item
DR50 RECEPTACLE

Description

DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 50 A 480 VAC 60 Hz NO AUX NON-CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 14 AWG - 4 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.