DR7c INLET POLY BLUE SIZE 4 IP 66/67/69 3P+G 50 A 600 VAC/130 VDC 60 Hz NO AUX

  • Mfr # 31-38931

  • Zoro # G621953461


product price:  $548.99
/ea
Free Shipping & Returns

Key Features

Wire Connection Type
Screw Terminals
Current Rating
50 A
Grounding Style
Grounded
Number of Poles
3P+G
Wire Size
14 AWG to 8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-38931
Zoro #
G621953461
UPC #
784474604864
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 8 AWG

Details

Wire Connection Type
Screw Terminals
Current Rating
50 A
Grounding Style
Grounded
Number of Poles
3P+G
Housing Color
Blue
IP Rating
IP 66/67/69
Voltage Rating
600 V AC/130 V DC
Item
DR7c INLET

Description

DR7c INLET POLY BLUE SIZE 4 IP 66/67/69 3P+G 50 A 600 VAC/130 VDC 60 Hz NO AUX NON-CURRENT INTERRUPTING 14 AWG - 8 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.