Zoro Homepage

DS100 INLET POLY BLUE SIZE 5 TYPE 4X 3P+G 100 A 480 VAC 60 Hz NO AUX

  • Mfr # 33-98043

  • Zoro # G121952810


product price: $1,085.99
/ea
Free Shipping & Returns

Key Features

Phase
3
IP Rating
IP66/67
NEMA Enclosure Rating
4X
Current Rating
100 A
Housing Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-98043
Zoro #
G121952810
UPC #
784474012454
Country of Origin
United States

Details

Phase
3
IP Rating
IP66/67
NEMA Enclosure Rating
4X
Current Rating
100 A
Housing Color
Blue
Wire Connection Type
Screw terminal
Number of Poles
3

Description

DS100 INLET POLY BLUE SIZE 5 TYPE 4X 3P+G 100 A 480 VAC 60 Hz NO AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 4 AWG - 2/0 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products