DS20 HAZ INLET POLY BLACK SIZE 2 TYPE 4X 3P+G 20 A 480 VAC 60 Hz +2 AUX
- Mfr # 35-18043-972-HAZ
- Zoro # G521952670
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-18043-972-HAZ
- Zoro #
- G521952670
- UPC #
- 784474087834
- Country of Origin
- United States
Details
- Item
- Inlet
- Housing Color
- Black
Description
DS20 HAZ INLET POLY BLACK SIZE 2 TYPE 4X 3P+G 20 A 480 VAC 60 Hz +2 AUX NON-CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 14 AWG - 8 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.