Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DS20 INLET POLY BLUE SIZE 2 TYPE 3R 2P+G 20 A 250 VAC 60 Hz NO AUX

  • Mfr # 33-18072

  • Zoro # G621953355


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Blue
NEMA Enclosure Rating
3R
Number of Poles
2P+G
Wire Connection Type
Screw Terminals
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-18072
Zoro #
G621953355
UPC #
784474122276
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 8 AWG

Details

Housing Color
Blue
NEMA Enclosure Rating
3R
Number of Poles
2P+G
Wire Connection Type
Screw Terminals
Current Rating
20 A
Voltage Rating
250 V AC
IP Rating
IP 54
Grounding Style
Grounded
Item
DS20 INLET

Description

DS20 INLET POLY BLUE SIZE 2 TYPE 3R 2P+G 20 A 250 VAC 60 Hz NO AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 14 AWG - 8 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.