
DS20 INLET POLY BLUE SIZE 2 TYPE 3R 3P+N+G 20 A 347/600 VAC 60 Hz NO AUX
Mfr # 33-18147
Zoro # G521953462
product price:Â $273.99
/ea
Free Shipping & Returns
Key Features
Current Rating
20 A
Number of Poles
3P+n+G
IP Rating
IP 54
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33-18147
Zoro #
G521953462
UPC #
784474122627
Country of Origin
United States
Dimensions
Wire Size
14 AWG to 8 AWG
Details
Item
DS20 INLET
Current Rating
20 A
Voltage Rating
347/600 V AC
Number of Poles
3P+n+G
IP Rating
IP 54
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Housing Color
Blue
Grounding Style
Grounded
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 3R 3P+N+G 20 A 347/600 VAC 60 Hz NO AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 14 AWG - 8 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.