DS20 INLET POLY BLUE SIZE 2 TYPE 4X 3P+G 20 A 600 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS
- Mfr # 33-18143-972-4X
- Zoro # G821953353
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Current Rating
20 A
Number of Poles
3P+G
IP Rating
IP 66/67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33-18143-972-4X
- Zoro #
- G821953353
- UPC #
- 784474646499
- Country of Origin
- United States
- Item
- DS20 INLET
- Current Rating
- 20 A
- Voltage Rating
- 600 V AC
- Number of Poles
- 3P+G
- IP Rating
- IP 66/67
- NEMA Enclosure Rating
- 4X
- Wire Connection Type
- Screw Terminals
- Housing Color
- Blue
- Grounding Style
- Grounded
Dimensions
- Wire Size
- 14 AWG to 8 AWG
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 4X 3P+G 20 A 600 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 14 AWG - 8 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.