
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20 A 480 VAC 60 Hz +2 AUX
Mfr # 33-14043-972
Zoro # G521953011
product price: $700.99
/ea
Free Shipping & Returns
Key Features
Grounding Style
Grounded
Wire Size
14 AWG to 8 AWG
Number of Poles
3P+G
IP Rating
IP 55
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-14043-972
Zoro #
G521953011
UPC #
784474045926
Country of Origin
United States
Dimensions
Wire Size
14 AWG to 8 AWG
Details
Grounding Style
Grounded
Item
DS20 RECEPTACLE
Number of Poles
3P+G
IP Rating
IP 55
Wire Connection Type
Screw Terminals
Current Rating
20 A
Voltage Rating
480 V AC
Housing Color
Blue
NEMA Enclosure Rating
3R
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20 A 480 VAC 60 Hz +2 AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 14 AWG - 8 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.