DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20 A 480 VAC 60 Hz NO AUX PADLOCK PAWL

  • Mfr # 33-14043-843

  • Zoro # G221953427


product price:  $515.99
/ea
Free Shipping & Returns

Key Features

Wire Connection Type
Screw Terminals
Grounding Style
Grounded
IP Rating
IP 55
Voltage Rating
480 V AC
Wire Size
14 AWG to 8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-14043-843
Zoro #
G221953427
UPC #
784474005746
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 8 AWG

Details

Wire Connection Type
Screw Terminals
Grounding Style
Grounded
IP Rating
IP 55
Voltage Rating
480 V AC
Current Rating
20 A
NEMA Enclosure Rating
3R
Number of Poles
3P+G
Housing Color
Blue
Item
DS20 RECEPTACLE

Description

DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20 A 480 VAC 60 Hz NO AUX PADLOCK PAWL SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 14 AWG - 8 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.