
DS30 INLET POLY BLUE SIZE 3 TYPE 3R 3P+G 30 A 600 VAC 60 Hz +2 AUX
Mfr # 33-38143-972
Zoro # G621952792
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
600 VAC
NEMA Enclosure Rating
3R
Current Rating
30 A
IP Rating
54
Housing Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-38143-972
Zoro #
G621952792
UPC #
784474572750
Country of Origin
United States
Details
Voltage Rating
600 VAC
NEMA Enclosure Rating
3R
Current Rating
30 A
IP Rating
54
Housing Color
Blue
Number of Poles
3
Phase
3
Wire Connection Type
Screw terminal
Item
Inlet
Description
DS30 INLET POLY BLUE SIZE 3 TYPE 3R 3P+G 30 A 600 VAC 60 Hz +2 AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH IP 54 100 kA - CLOSE & WITHSTAND 14 AWG - 4 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.