DS30 INLET POLY BLUE SIZE 3 TYPE 3R 3P+G 30 A 600 VAC 60 Hz NO AUX

  • Mfr # 33-38143

  • Zoro # G121952681


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
IP Rating
54
Housing Color
Blue
Voltage Rating
600 VAC
NEMA Enclosure Rating
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-38143
Zoro #
G121952681
UPC #
784474123006
Country of Origin
United States

Details

Number of Poles
3
IP Rating
54
Housing Color
Blue
Voltage Rating
600 VAC
NEMA Enclosure Rating
3R
Wire Connection Type
Screw terminal
Current Rating
30 A
Item
Inlet

Description

DS30 INLET POLY BLUE SIZE 3 TYPE 3R 3P+G 30 A 600 VAC 60 Hz NO AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 14 AWG - 4 AWG SCREW TERMINAL IP 54

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.