DS30 INLET POLY BLUE SIZE 3 TYPE 3R 3P+N+G 30 A 277/480 VAC 60 Hz NO AUX

  • Mfr # 33-38047

  • Zoro # G621952891


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Blue
Current Rating
30 A
Wire Connection Type
Screw terminal
IP Rating
54
NEMA Enclosure Rating
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-38047
Zoro #
G621952891
UPC #
784474023054
Country of Origin
United States

Details

Housing Color
Blue
Current Rating
30 A
Wire Connection Type
Screw terminal
IP Rating
54
NEMA Enclosure Rating
3R
Number of Poles
3
Voltage Rating
277/480 VAC
Phase
3
Item
Inlet

Description

DS30 INLET POLY BLUE SIZE 3 TYPE 3R 3P+N+G 30 A 277/480 VAC 60 Hz NO AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 14 AWG - 4 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.