DS30 INLET POLY BLUE SIZE 3 TYPE 4X 1P+N+G 30 A 120 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS

  • Mfr # 33-38165-4X

  • Zoro # G921952782


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-38165-4X
Zoro #
G921952782
UPC #
784474086424
Country of Origin
United States

Details

Item
Inlet
Housing Color
Blue

Description

DS30 INLET POLY BLUE SIZE 3 TYPE 4X 1P+N+G 30 A 120 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 14 AWG - 4 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products