
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30 A 208 VAC 60 Hz NO AUX
Mfr # 33-34163
Zoro # G821952912
product price: $562.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
3R
Number of Poles
3
Current Rating
30 A
Wire Connection Type
Screw terminal
Housing Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-34163
Zoro #
G821952912
UPC #
784474010931
Country of Origin
United States
Details
NEMA Enclosure Rating
3R
Number of Poles
3
Current Rating
30 A
Wire Connection Type
Screw terminal
Housing Color
Blue
Voltage Rating
208 VAC
IP Rating
55
Item
Receptacle
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30 A 208 VAC 60 Hz NO AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 14 AWG - 4 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.