DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+G 30 A 480 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS

  • Mfr # 33-34043-972-4X

  • Zoro # G421953463


product price:  $875.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
NEMA Enclosure Rating
4X
Wire Size
14 AWG to 8 AWG
Housing Color
Blue
IP Rating
IP 66/67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-34043-972-4X
Zoro #
G421953463
UPC #
784474648592
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 8 AWG

Details

Current Rating
30 A
NEMA Enclosure Rating
4X
Housing Color
Blue
IP Rating
IP 66/67
Number of Poles
3P+G
Wire Connection Type
Screw Terminals
Item
DS30 RECEPTACLE
Grounding Style
Grounded
Voltage Rating
480 V AC

Description

DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+G 30 A 480 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 14 AWG - 4 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.