
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+G 30 A 480 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Mfr # 33-34043-4X
Zoro # G221953403
product price:Â $708.99
/ea
Free Shipping & Returns
Key Features
Current Rating
30 A
Wire Size
14 AWG to 8 AWG
NEMA Enclosure Rating
4X
Voltage Rating
480 V AC
Housing Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-34043-4X
Zoro #
G221953403
UPC #
784474644792
Country of Origin
United States
Dimensions
Wire Size
14 AWG to 8 AWG
Details
Current Rating
30 A
NEMA Enclosure Rating
4X
Voltage Rating
480 V AC
Housing Color
Blue
Number of Poles
3P+G
Grounding Style
Grounded
IP Rating
IP 66/67
Item
DS30 RECEPTACLE
Wire Connection Type
Screw Terminals
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+G 30 A 480 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 14 AWG - 4 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.