DS60 INLET POLY BLUE SIZE 4 TYPE 4X IP 69 3P+N+G 60 A 125/250 VAC 60 Hz NO AUX

  • Mfr # 33-68077

  • Zoro # G321952849


product price:  $642.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Wire Connection Type
Screw terminal
NEMA Enclosure Rating
3R
Phase
3
Voltage Rating
125/250 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-68077
Zoro #
G321952849
UPC #
784474554466
Country of Origin
United States

Details

Current Rating
60 A
Wire Connection Type
Screw terminal
NEMA Enclosure Rating
3R
Phase
3
Voltage Rating
125/250 VAC
Housing Color
Blue
Number of Poles
3
Item
Inlet

Description

DS60 INLET POLY BLUE SIZE 4 TYPE 4X IP 69 3P+N+G 60 A 125/250 VAC 60 Hz NO AUX SWITCH RATEDMOTOR CIRCUIT DISCONNECT SWITCH BRANCH CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 10 AWG - 2 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.