DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 2P+N+G 60 A 125/250 VAC 60 Hz NO AUX
- Mfr # 33-64076
- Zoro # G821952677
product price:Â
$
967.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
IP Rating
66/67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33-64076
- Zoro #
- G821952677
- UPC #
- 784474002615
- Country of Origin
- United States
Details
- Item
- Receptacle
- Current Rating
- 60 A
- Voltage Rating
- 125/250 VAC
- Number of Poles
- 2
- IP Rating
- 66/67
- NEMA Enclosure Rating
- 4X
- Wire Connection Type
- Screw Terminals
- Housing Color
- Blue
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 2P+N+G 60 A 125/250 VAC 60 Hz NO AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 10 AWG - 2 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.