
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 3P+G 60 A 480 VAC 60 Hz NO AUX PADLOCK PAWL
Mfr # 33-64043-843
Zoro # G821952707
product price:Â $928.99
/ea
Free Shipping & Returns
Key Features
Current Rating
60 A
Phase
3
Number of Poles
3
NEMA Enclosure Rating
4X
Housing Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33-64043-843
Zoro #
G821952707
UPC #
784474581318
Country of Origin
United States
Details
Item
Receptacle
Current Rating
60 A
Phase
3
Number of Poles
3
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 3P+G 60 A 480 VAC 60 Hz NO AUX PADLOCK PAWL SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH IP 66/67 IP 69 100 kA - CLOSE & WITHSTAND 10 AWG - 2 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.