DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 3P+N+G 60 A 120/208 VAC 60 Hz NO AUX PADLOCK PAWL

  • Mfr # 33-64167-843

  • Zoro # G621952860


product price:  $918.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Phase
3
Number of Poles
3
IP Rating
IP66/67
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33-64167-843
Zoro #
G621952860
UPC #
784474583350
Country of Origin
United States

Details

Item
Receptacle
Current Rating
60 A
Phase
3
Number of Poles
3
IP Rating
IP66/67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw terminal
Housing Color
Blue

Description

DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 3P+N+G 60 A 120/208 VAC 60 Hz NO AUX PADLOCK PAWL SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 10 AWG - 2 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.