Shop MELTRIC
See all product information
Create Account
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 3P+N+G 60 A 277/480 VAC 60 Hz +4 AUX
- Mfr # 33-64047-264
- Zoro # G421953159
product price:Â
$
1,355.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33-64047-264
- Zoro #
- G421953159
- UPC #
- 784474110945
- Country of Origin
- United States
Details
- Item
- Receptacle
- Housing Color
- Blue
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 3P+N+G 60 A 277/480 VAC 60 Hz +4 AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH IP 66/67 100 kA - CLOSE & WITHSTAND 10 AWG - 2 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.