
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 3P+N+G 60 A 277/480 VAC 60 Hz NO AUX
Mfr # 33-64047
Zoro # G321953181
product price:Â $909.99
/ea
Free Shipping & Returns
Key Features
Current Rating
60 A
Phase
3
Number of Poles
3
NEMA Enclosure Rating
4X
Housing Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33-64047
Zoro #
G321953181
UPC #
784474002585
Country of Origin
United States
Details
Item
Receptacle
Current Rating
60 A
Phase
3
Number of Poles
3
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminal
Housing Color
Blue
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 3P+N+G 60 A 277/480 VAC 60 Hz NO AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH IP 66/67 IP 69 100 kA - CLOSE & WITHSTAND 10 AWG - 2 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.