Zoro Homepage

DSDC1 HAZ INLET POLY BLACK SIZE 2 TYPE 4X 2P+G 20 A 130 VDC

  • Mfr # 35-18109-HAZ

  • Zoro # G921952867


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Wire Connection Type
Screw Terminals
Current Rating
20 A
Standards
cCSAus, 208161, C22.2 No. 182.1-07, C22.2 No. 213-M1987
Number of Poles
2
Voltage Rating
130 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-18109-HAZ
Zoro #
G921952867
UPC #
784474066907
Country of Origin
United States

Details

Wire Connection Type
Screw Terminals
Current Rating
20 A
Standards
cCSAus, 208161, C22.2 No. 182.1-07, C22.2 No. 213-M1987
Number of Poles
2
Voltage Rating
130 VDC
Housing Color
Black
NEMA Enclosure Rating
4X

Description

DSDC1 HAZ INLET POLY BLACK SIZE 2 TYPE 4X 2P+G 20 A 130 VDC NON-CURRENT INTERRUPTING IK09 14 AWG - 8 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.