Zoro Homepage

DSDC3 INLET POLY BLUE SIZE 3 TYPE 3R 2P+G 30 A 250 VDC

  • Mfr # 33-38209

  • Zoro # G121953176


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Blue
Current Rating
30 A
Number of Poles
2
Voltage Rating
250 VDC
Wire Connection Type
Screw terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-38209
Zoro #
G121953176
UPC #
784474676953
Country of Origin
United States

Details

Housing Color
Blue
Current Rating
30 A
Number of Poles
2
Voltage Rating
250 VDC
Wire Connection Type
Screw terminal
NEMA Enclosure Rating
3R

Description

DSDC3 INLET POLY BLUE SIZE 3 TYPE 3R 2P+G 30 A 250 VDC NON-CURRENT INTERRUPTING 14 AWG - 4 AWG SCREW TERMINAL IP 54

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.