Zoro Homepage

DSDC3 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 2P+G 30 A 130 VDC

  • Mfr # 33-34109

  • Zoro # G921953031


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Wire Connection Type
Screw Terminals
Housing Color
Blue
NEMA Enclosure Rating
3R
Current Rating
30 A
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-34109
Zoro #
G921953031
UPC #
784474666961
Country of Origin
United States

Details

Wire Connection Type
Screw Terminals
Housing Color
Blue
NEMA Enclosure Rating
3R
Current Rating
30 A
Number of Poles
2

Description

DSDC3 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 2P+G 30 A 130 VDC NON-CURRENT INTERRUPTING 14 AWG - 4 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.