Zoro Homepage

DSDC9 INLET POLY BLUE SIZE 5 TYPE 4X 2P+G 100 A 130 VDC

  • Mfr # 33-98109

  • Zoro # G421953005


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Voltage Rating
130 VDC
IP Rating
IP66/67
Wire Connection Type
Screw terminal
Current Rating
100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-98109
Zoro #
G421953005
UPC #
784474555838
Country of Origin
United States

Details

Number of Poles
2
Voltage Rating
130 VDC
IP Rating
IP66/67
Wire Connection Type
Screw terminal
Current Rating
100 A
Housing Color
Blue
NEMA Enclosure Rating
4X

Description

DSDC9 INLET POLY BLUE SIZE 5 TYPE 4X 2P+G 100 A 130 VDC NON-CURRENT INTERRUPTING IP 66/67 4 AWG - 2/0 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.