Shop MELTRIC
See all product information
Create Account
DXN25c PLUG METAL BLACK SIZE 3 IP 66/67 24P+G 10 A 440 VAC 50/60 Hz M32 .500-.830"
- Mfr # 36D100232M
- Zoro # G221952949
product price:Â
$
1,679.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36D100232M
- Zoro #
- G221952949
- UPC #
- 784474012577
- Country of Origin
- United States
- Item
- Plug
- Housing Color
- Black
Description
DXN25c PLUG METAL BLACK SIZE 3 IP 66/67 24P+G 10 A 440 VAC 50/60 Hz M32 .500-.830" NON-CURRENT INTERRUPTING ALUMINUM ANODIZED 18 AWG - 14 AWG SOLDER/CRIMP TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.