DXN60 INLET POLY BLACK SIZE 3 IP 66/67 1P+N+G 60 A 125 VAC 60 Hz NO AUX
- Mfr # 22-68075
- Zoro # G521953332
product price:Â
$
888.99
/ea
Free Shipping & Returns
Key Features
Current Rating
60 A
Voltage Rating
125 V AC
Number of Poles
1P+n+G
IP Rating
IP66/67
Wire Connection Type
Screw Terminals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22-68075
- Zoro #
- G521953332
- UPC #
- 784474017534
- Country of Origin
- United States
Dimensions
- Wire Size
- 10 AWG to 4 AWG
Details
- Item
- DXN60 INLET
- Current Rating
- 60 A
- Voltage Rating
- 125 V AC
- Number of Poles
- 1P+n+G
- IP Rating
- IP66/67
- Wire Connection Type
- Screw Terminals
- Housing Color
- Black
- Grounding Style
- Grounded
Description
DXN60 INLET POLY BLACK SIZE 3 IP 66/67 1P+N+G 60 A 125 VAC 60 Hz NO AUX CURRENT INTERRUPTING 25 kA - CLOSE & WITHSTAND 10 AWG - 4 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.