DXN60 INLET POLY BLACK SIZE 3 IP 66/67 3P+G 60 A 480 VAC 60 Hz +2 AUX

  • Mfr # 22-68043-972

  • Zoro # G921953345


product price:  $1,064.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
IP Rating
IP 66/67
Housing Color
Black
Number of Poles
3P+G
Wire Size
10 AWG to 4 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-68043-972
Zoro #
G921953345
UPC #
784474610346
Country of Origin
United States

Dimensions

Wire Size
10 AWG to 4 AWG

Details

Current Rating
60 A
Voltage Rating
480 V AC
IP Rating
IP 66/67
Housing Color
Black
Number of Poles
3P+G
Item
DXN60 INLET
Wire Connection Type
Screw Terminals
Grounding Style
Grounded

Description

DXN60 INLET POLY BLACK SIZE 3 IP 66/67 3P+G 60 A 480 VAC 60 Hz +2 AUX CURRENT INTERRUPTING 25 kA - CLOSE & WITHSTAND 10 AWG - 4 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.