
DXN60 INLET POLY BLACK SIZE 3 IP 66/67 3P+N+G 60 A 208 VAC 60 Hz +2 AUX
Mfr # 22-68167-972
Zoro # G021952972
product price:Â $1,154.99
/ea
Free Shipping & Returns
Key Features
Current Rating
60 A
Voltage Rating
208 V AC
Number of Poles
3P+n+G
IP Rating
IP 66/67
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22-68167-972
Zoro #
G021952972
UPC #
784474025294
Country of Origin
United States
Dimensions
Wire Size
10 AWG to 4 AWG
Details
Item
DXN60 INLET
Current Rating
60 A
Voltage Rating
208 V AC
Number of Poles
3P+n+G
IP Rating
IP 66/67
Wire Connection Type
Screw Terminals
Housing Color
Black
Grounding Style
Grounded
Description
DXN60 INLET POLY BLACK SIZE 3 IP 66/67 3P+N+G 60 A 208 VAC 60 Hz +2 AUX CURRENT INTERRUPTING 25 kA - CLOSE & WITHSTAND 10 AWG - 4 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.